https://www.bdiexpress.com/medias/INDSKFFLNGBG-FYNT-35-60-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0N3xpbWFnZS9qcGVnfGFEVmpMMmhoWWk4eE1UQTBNVE00TnpjM016azRNaTlKVGtSVFMwWkdURTVIUWtkZlJsbE9WRjh6TlY4Mk1GOHpNREI0TXpBd0xtcHdad3w3NzEzYTU3OTM4OWJjZDMxMDY3MDNiMTNjMmI0ZDYyZmRkYTRhYmVhYjU3ODY1N2Q3MDM1ZDYzNmJmZjU3Mzg0
https://www.bdiexpress.com/medias/INDSKFFLNGBG-FYNT-35-60-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0N3xpbWFnZS9qcGVnfGFEVmpMMmhoWWk4eE1UQTBNVE00TnpjM016azRNaTlKVGtSVFMwWkdURTVIUWtkZlJsbE9WRjh6TlY4Mk1GOHpNREI0TXpBd0xtcHdad3w3NzEzYTU3OTM4OWJjZDMxMDY3MDNiMTNjMmI0ZDYyZmRkYTRhYmVhYjU3ODY1N2Q3MDM1ZDYzNmJmZjU3Mzg0
SKF
SKF
FYNT 35 F
SKF SKF
Description
FYNT 35 F FLANGED BLOCK RLR BRG
Flange Block Bearing; 3 Bolt Triangular Flange Block; 35MM Bore; 140MM Bolt Circle Diameter; 121.2MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Part #
FYNT 35 F
BDI #
1302181
Details
997.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYNT-35-F/p/1302181
Your Price
$ 997.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.08
EAN
7316574363711
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Stepped Sleeve
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22207 E
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
5.73202
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 35MM Bore; 140MM Bolt Circle Diameter; 121.2MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing
4.8 Inch | 121.2 Millimeter
Nominal Bolt Circle Diameter Round
5.5 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

