Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYNT 40 L https://www.bdiexpress.com/medias/INDSKFFLNGBG-FYNT-35-60-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0N3xpbWFnZS9qcGVnfGFEVmpMMmhoWWk4eE1UQTBNVE00TnpjM016azRNaTlKVGtSVFMwWkdURTVIUWtkZlJsbE9WRjh6TlY4Mk1GOHpNREI0TXpBd0xtcHdad3w3NzEzYTU3OTM4OWJjZDMxMDY3MDNiMTNjMmI0ZDYyZmRkYTRhYmVhYjU3ODY1N2Q3MDM1ZDYzNmJmZjU3Mzg0
1302184 Flange Block Bearings 

SKF SKF

FYNT 40 L

Description

FYNT 40 L FLANGED BLOCK RLR BRG

Flange Block Bearing; 3 Bolt Triangular Flange Block; 40MM Bore; 160MM Bolt Circle Diameter; 139.7MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal

Part #

FYNT 40 L

BDI #
1302184

Details

1090.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,090.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.7
EAN
7316574500345
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Stepped Sleeve
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208 E
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
7.27525
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 40MM Bore; 160MM Bolt Circle Diameter; 139.7MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.5 Inch | 139.7 Millimeter
Bore
1.575 Inch | 40 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh