https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYT-TF-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1OXxpbWFnZS9qcGVnfGFEYzJMMmhtT0M4eE1EYzJOak13T0RnMk9ERXlOaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVYMVJHWDA5UVJVNWZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDI3NzFiMTNmMWQ1OTIyYTE4YzBmNjAxZDZiMTYzNjY2ZjU5Mzk4MDAwNGEyMmY2MDllNjYwM2M2NjQxMmNkZDQ
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYT-TF-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1OXxpbWFnZS9qcGVnfGFEYzJMMmhtT0M4eE1EYzJOak13T0RnMk9ERXlOaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVYMVJHWDA5UVJVNWZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDI3NzFiMTNmMWQ1OTIyYTE4YzBmNjAxZDZiMTYzNjY2ZjU5Mzk4MDAwNGEyMmY2MDllNjYwM2M2NjQxMmNkZDQ
SKF
SKF
FYT 1.1/4 TF
SKF SKF
Description
FYT 1.1/4 TF Y-BEARING UNIT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; M Seal
Part #
FYT 1.1/4 TF
BDI #
1269676
Details
99.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYT-1-1-4-TF/p/1269676
Your Price
$ 99.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.35
EAN
7316577758347
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YAR 207-104-2F
Seals
M
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYT 1.1/4 TF
Weight / LBS
2.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; M Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

