https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-TF-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NHxpbWFnZS9qcGVnfGFESmtMMmc0TWk4eE1EYzNNVEV4TkRnMU1qTTRNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDlVUmw5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3w4N2M4N2EwMTE2ZTdmMDNkMTg2YjIzMGEyMzUxZjExYzgyMTJiZTViYjVhOThiYmNhNGE4MWM3ODBkYzM0OTFk
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-TF-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NHxpbWFnZS9qcGVnfGFESmtMMmc0TWk4eE1EYzNNVEV4TkRnMU1qTTRNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDlVUmw5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3w4N2M4N2EwMTE2ZTdmMDNkMTg2YjIzMGEyMzUxZjExYzgyMTJiZTViYjVhOThiYmNhNGE4MWM3ODBkYzM0OTFk
SKF
SKF
FYTB 12 TF
SKF SKF
Description
FYTB 12 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 12MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYTB 12 TF
BDI #
1415474
Details
112.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYTB-12-TF/p/1415474
Your Price
$ 112.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.377
EAN
7316570249200
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 203/12-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYTB 12 TF
Weight / LBS
0.926
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 12MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
3.012 Inch | 76.5 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Length Thru Bore
1.079 Inch | 27.4 Millimeter
Bore
0.472 Inch | 12 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

