https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-2BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMXxpbWFnZS9qcGVnfGFHWTNMMmd4T0M4eE1EYzJPVE13TmpZNE1UTTNOQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDh5UWt4VVgwVkRRMTh6TURCNE16QXdMbXB3Wnd8YjBlN2NkNzVjZmJlYTI3MDJhNDNiYzE5NzFiNTQ5Y2U1MzU5MzZhOTcwYjk4ODEwZGYzYmQ1ZWVlNDJhNWJlMQ
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-2BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMXxpbWFnZS9qcGVnfGFHWTNMMmd4T0M4eE1EYzJPVE13TmpZNE1UTTNOQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDh5UWt4VVgwVkRRMTh6TURCNE16QXdMbXB3Wnd8YjBlN2NkNzVjZmJlYTI3MDJhNDNiYzE5NzFiNTQ5Y2U1MzU5MzZhOTcwYjk4ODEwZGYzYmQ1ZWVlNDJhNWJlMQ
SKF
SKF
FYTB 30 WF
SKF SKF
Description
FYTB 30 WF FLANGED BLOCK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 116.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYTB 30 WF
BDI #
1302315
Details
178.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYTB-30-WF/p/1302315
Your Price
$ 178.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.985
EAN
7316570610802
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
YEL206-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | With Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 116.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bolt Spacing
4.587 Inch | 116.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

