https://www.bdiexpress.com/medias/INDINAFBXXXX-GLCTE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMnxpbWFnZS9qcGVnfGFEVTJMMmhrT1M4eE1EYzJPRFE0TURVMk56TXlOaTlKVGtSSlRrRkdRbGhZV0ZoZlIweERWRVZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wxYmE0M2E3Y2NmNTM0Y2YzZDRmZDkwYjcyYWYxNTI1YTE4MTM4Y2M2ZmE4ZDJjYzU5YmI5YjU4ZTc3ZWQzMTZm
https://www.bdiexpress.com/medias/INDINAFBXXXX-GLCTE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMnxpbWFnZS9qcGVnfGFEVTJMMmhrT1M4eE1EYzJPRFE0TURVMk56TXlOaTlKVGtSSlRrRkdRbGhZV0ZoZlIweERWRVZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wxYmE0M2E3Y2NmNTM0Y2YzZDRmZDkwYjcyYWYxNTI1YTE4MTM4Y2M2ZmE4ZDJjYzU5YmI5YjU4ZTc3ZWQzMTZm
INA
INA
GLCTE25-N
INA INA
Description
GLCTE25-N FLANGED HOUSING UNIT ; 25MM BORE 76MM BOLT
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
GLCTE25-N
BDI #
1173626
Details
185.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/GLCTE25-N/p/1173626
Your Price
$ 185.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.46
EAN
4012802810684
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE25NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GLCTE25N
Weight / LBS
1.036
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

