https://www.bdiexpress.com/medias/INDINAFBXXXX-GLCTE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMnxpbWFnZS9qcGVnfGFEVTJMMmhrT1M4eE1EYzJPRFE0TURVMk56TXlOaTlKVGtSSlRrRkdRbGhZV0ZoZlIweERWRVZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wxYmE0M2E3Y2NmNTM0Y2YzZDRmZDkwYjcyYWYxNTI1YTE4MTM4Y2M2ZmE4ZDJjYzU5YmI5YjU4ZTc3ZWQzMTZm
https://www.bdiexpress.com/medias/INDINAFBXXXX-GLCTE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMnxpbWFnZS9qcGVnfGFEVTJMMmhrT1M4eE1EYzJPRFE0TURVMk56TXlOaTlKVGtSSlRrRkdRbGhZV0ZoZlIweERWRVZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wxYmE0M2E3Y2NmNTM0Y2YzZDRmZDkwYjcyYWYxNTI1YTE4MTM4Y2M2ZmE4ZDJjYzU5YmI5YjU4ZTc3ZWQzMTZm
INA
INA
GLCTE30-XL
INA INA
Description
GLCTE30-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 30MM ID X 112.5MM OD
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
GLCTE30-XL
BDI #
1173627
Details
160.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/GLCTE30-XL/p/1173627
Your Price
$ 160.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.75
EAN
4012802791839
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE30NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GLCTE30
Weight / LBS
1.676
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

