https://www.bdiexpress.com/medias/INDFAFFBXXXX-GVFTD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxMHxpbWFnZS9qcGVnfGFEUTBMMmd3TkM4eE1EYzJOalV5TVRFM01UazVPQzlKVGtSR1FVWkdRbGhZV0ZoZlIxWkdWRVJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xlZjQxNDQ3YTU2YjQwYzVhNjZmZjEyNGQ4ZWFmZmM3ZjcxMzBjNDY1Njg0YWU1MTZiODA5ZmJiMjA2MDcwY2Ew
https://www.bdiexpress.com/medias/INDFAFFBXXXX-GVFTD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxMHxpbWFnZS9qcGVnfGFEUTBMMmd3TkM4eE1EYzJOalV5TVRFM01UazVPQzlKVGtSR1FVWkdRbGhZV0ZoZlIxWkdWRVJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xlZjQxNDQ3YTU2YjQwYzVhNjZmZjEyNGQ4ZWFmZmM3ZjcxMzBjNDY1Njg0YWU1MTZiODA5ZmJiMjA2MDcwY2Ew
TIMKEN
TIMKEN
GVFTD1 3/16
TIMKEN TIMKEN
Description
GVFTD1 3/16 FLANGE BRG UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
GVFTD1 3/16
BDI #
1356438
Details
258.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/GVFTD1-3-16/p/1356438
Your Price
$ 258.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.61
EAN
0087796057890
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRA103RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Face Mount | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GVFTD 1 3/16
Weight / LBS
1.34
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

