https://www.bdiexpress.com/medias/INDASIFBXXXX-KHF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2MXxpbWFnZS9qcGVnfGFEZGhMMmd5T1M4eE1EYzJPRFl4TURreE9EUXpNQzlKVGtSQlUwbEdRbGhZV0ZoZlMwaEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZjkyOTEyOWNkNWM2NDk5ZTk0NTU4YjQ1NDc3M2I3MzU5NDVmZGNmMDhlYzhhODI1ZDBiYmQyNTRlYTk0MDM4
https://www.bdiexpress.com/medias/INDASIFBXXXX-KHF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2MXxpbWFnZS9qcGVnfGFEZGhMMmd5T1M4eE1EYzJPRFl4TURreE9EUXpNQzlKVGtSQlUwbEdRbGhZV0ZoZlMwaEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZjkyOTEyOWNkNWM2NDk5ZTk0NTU4YjQ1NDc3M2I3MzU5NDVmZGNmMDhlYzhhODI1ZDBiYmQyNTRlYTk0MDM4
AMI BEARINGS
AMI BEARINGS
KHF210-31
AMI BEARINGS AMI BEARINGS
Description
KHF210-31 FLANGED BEARING UNIT ; 1-15/16" IDX2.154" WDX4-3/8"LBH
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
KHF210-31
BDI #
102163
Details
115.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KHF210-31/p/102163
Your Price
$ 115.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.395
EAN
0808250135332
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
KH210-31
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
5.44
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

