https://www.bdiexpress.com/medias/INDASIFBXXXX-KHFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMXxpbWFnZS9qcGVnfGFEWmtMMmcxWWk4eE1EYzJPREV6TlRJeU5UTTNOQzlKVGtSQlUwbEdRbGhZV0ZoZlMwaEdWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NGFkYWU4YWQyYmJiM2ZkNTE4YjdhZGZjYjEyZTNlNDc1OWEyNzFhMGMyZjhmMjkwY2Q1ZWFkMjMyNmM5MWVhYg
https://www.bdiexpress.com/medias/INDASIFBXXXX-KHFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMXxpbWFnZS9qcGVnfGFEWmtMMmcxWWk4eE1EYzJPREV6TlRJeU5UTTNOQzlKVGtSQlUwbEdRbGhZV0ZoZlMwaEdWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NGFkYWU4YWQyYmJiM2ZkNTE4YjdhZGZjYjEyZTNlNDc1OWEyNzFhMGMyZjhmMjkwY2Q1ZWFkMjMyNmM5MWVhYg
AMI BEARINGS
AMI BEARINGS
KHFT206-19
AMI BEARINGS AMI BEARINGS
Description
KHFT206-19 FLANGED BEARING UNIT ; 1-3/16" ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
KHFT206-19
BDI #
102243
Details
64.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KHFT206-19/p/102243
Your Price
$ 64.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.844
EAN
0808250109401
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
KH206-19
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHFT206-19
Weight / LBS
2.12
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

