Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KHLCTE206-8MM https://www.bdiexpress.com/medias/INDASIFBXXXX-KHLCTE-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDl8aW1hZ2UvanBlZ3xhREJpTDJobVpDODVOVGMxTWpVeE1qRTBNelkyTG1wd1p3fDNmZjdkYzgzMmViMmFhMzM2ZjZhOGY2YjY5MWY0NDg1YzE1MGQ4NWI1YWM2NjcxZDY4YTg5ZjgyYjBkZjZiYjc
102350 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

KHLCTE206-8MM

Description

KHLCTE206-8MM FLANGED BLOCK BEARING ; 30MM ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 8MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Contact Seal

Part #

KHLCTE206-8MM

BDI #
102350

Details

74.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 74.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.753
EAN
0808250335718
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
KH206-8MM
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.85
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 8MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Contact Seal
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bore
0.315 Inch | 8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh