https://www.bdiexpress.com/medias/INDASIFBXXXX-KHPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFETmpMMmd5WWk4eE1EYzJOekF6TXpnMk1ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlMwaFFSa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYjRmN2NhNDcwNDhlZGZlNmJlOWZkZDE5ZWRhMmI1OGEzZTJkMDNhZDM3MjZhMDFlOTZkYjZiM2NjMDQ2MWU1
https://www.bdiexpress.com/medias/INDASIFBXXXX-KHPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFETmpMMmd5WWk4eE1EYzJOekF6TXpnMk1ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlMwaFFSa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYjRmN2NhNDcwNDhlZGZlNmJlOWZkZDE5ZWRhMmI1OGEzZTJkMDNhZDM3MjZhMDFlOTZkYjZiM2NjMDQ2MWU1
AMI BEARINGS
AMI BEARINGS
KHPFL205-16
AMI BEARINGS AMI BEARINGS
Description
KHPFL205-16 FLANGED BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Part #
KHPFL205-16
BDI #
102520
Details
38.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KHPFL205-16/p/102520
Your Price
$ 38.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.291
EAN
0808250102624
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
KH205-16
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHPFL205-16
Weight / LBS
0.88
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

