https://www.bdiexpress.com/medias/INDL-BFBXXXX-KLFX-OPEN-WHT-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNTV8aW1hZ2UvanBlZ3xhRGRpTDJnNVpTOHhNREl3T0Rjek5UYzFOak14T0M5SlRrUk1MVUpHUWxoWVdGaGZTMHhHV0Y5UFVFVk9YMWRJVkY4eVFreFVYek13TUZnek1EQXVhbkJufDU4OGMzMjE0ZjQ1NDFmODk1YjJkNWQ5MmZjMGRjM2ZjYWUyMzVlYjdlMTg4NTM5MjVkZWEwOWNkZDcxNzllNzc
https://www.bdiexpress.com/medias/INDL-BFBXXXX-KLFX-OPEN-WHT-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNTV8aW1hZ2UvanBlZ3xhRGRpTDJnNVpTOHhNREl3T0Rjek5UYzFOak14T0M5SlRrUk1MVUpHUWxoWVdGaGZTMHhHV0Y5UFVFVk9YMWRJVkY4eVFreFVYek13TUZnek1EQXVhbkJufDU4OGMzMjE0ZjQ1NDFmODk1YjJkNWQ5MmZjMGRjM2ZjYWUyMzVlYjdlMTg4NTM5MjVkZWEwOWNkZDcxNzllNzc
LINKBELT
LINKBELT
KLFXS2E20D
LINKBELT LINKBELT
Description
KLFXS2E20D FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 4.6" BOLT CIRCLE 2-HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4.61" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2011120
BDI #
582198
Details
655.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KLFXS2E20D/p/582198
Your Price
$ 655.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.562
EAN
0662327963859
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SG2E20EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | White Housing | Open End | Extended Inner Race | Food Grade Lubrication
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KLFXS2E20D
Manufacturer Internal Number
5896385
Weight / LBS
1.25
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4.61" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.344 Inch | 34.13 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bolt Spacing
4.61 Inch | 117.094 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


