

DODGE
DODGE
LF-SC-105
DODGE DODGE
Description
LF-SC-105 FLANGE BLOCK BALL BEARING UNIT
Flange Block Bearing; 3 Bolt Flange Block; 1-5/16" Bore; 3.9" Bolt Circle Diameter; 3.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
124611
BDI #
258684
Details
120.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LF-SC-105/p/258684
Your Price
$ 120.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.51
EAN
0782475510412
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13/32 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-105
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LF-SC-105
Manufacturer Internal Number
124611
Weight / LBS
2.05
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 1-5/16" Bore; 3.9" Bolt Circle Diameter; 3.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Bolt Spacing
3.4 Inch | 86.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh