DODGE
DODGE
LFT-SC-012-NL-MOD
DODGE DODGE
Description
LFT-SC-012-NL-MOD FLANGED BALL BEARING ; 2-BOLT FLANGE 3/4 BORE
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
075773
BDI #
26389230
Details
152.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFT-SC-012-NL-MOD/p/26389230
Your Price
$ 152.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.3
EAN
0782475283446
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11/32 Inch
Relubricatable
No
Insert Part Number
INS-SC-012
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Modified
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
075773
Weight / LBS
0.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing
2.8 Inch | 71 Millimeter
Length Thru Bore
1.02 Inch | 25.908 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


