https://www.bdiexpress.com/medias/INDRHPFBXXXX-LETC-2BLT-SETSCR-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFEaGpMMmd3WXk4eE1EYzJOams1TURZM01Ua3dNaTlKVGtSU1NGQkdRbGhZV0ZoZlRFVlVRMTh5UWt4VVgxTkZWRk5EVWw5RFNWOHpNREI0TXpBd0xtcHdad3w1OWJmYjg0N2UyOTMyZGQxYTI2MjUyYjIyYTRlNjQ0ZTQ0N2YyYmY2ZDdjYjIwYmQ0YmE0NDM4NDMxNGVlMTFl
https://www.bdiexpress.com/medias/INDRHPFBXXXX-LETC-2BLT-SETSCR-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFEaGpMMmd3WXk4eE1EYzJOams1TURZM01Ua3dNaTlKVGtSU1NGQkdRbGhZV0ZoZlRFVlVRMTh5UWt4VVgxTkZWRk5EVWw5RFNWOHpNREI0TXpBd0xtcHdad3w1OWJmYjg0N2UyOTMyZGQxYTI2MjUyYjIyYTRlNjQ0ZTQ0N2YyYmY2ZDdjYjIwYmQ0YmE0NDM4NDMxNGVlMTFl
RHP BEARING
RHP BEARING
LFTC1.1/4
RHP BEARING RHP BEARING
Description
LFTC1.1/4 FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
LFTC1.1/4
BDI #
1413211
Details
182.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFTC1-1-4/p/1413211
Your Price
$ 182.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.8
EAN
0747023003594
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
1030-1.1/4
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

