https://www.bdiexpress.com/medias/INDRHPFBXXXX-LETC-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3OXxpbWFnZS9qcGVnfGFETXlMMmhrTWk4eE1EYzJPREl4TlRJME5EZ3pNQzlKVGtSU1NGQkdRbGhZV0ZoZlRFVlVRMTh5UWt4VVgwVkRRMTlEU1Y4ek1EQjRNekF3TG1wd1p3fGFhYzYxMGM5OTMzOGJlMDBiZDk0ZWIxZjkwN2NlYTI1NmRmZDU4YTM2MjJlMmRlOWFjZDU5YTNiMGNkYzk2NjA
https://www.bdiexpress.com/medias/INDRHPFBXXXX-LETC-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3OXxpbWFnZS9qcGVnfGFETXlMMmhrTWk4eE1EYzJPREl4TlRJME5EZ3pNQzlKVGtSU1NGQkdRbGhZV0ZoZlRFVlVRMTh5UWt4VVgwVkRRMTlEU1Y4ek1EQjRNekF3TG1wd1p3fGFhYzYxMGM5OTMzOGJlMDBiZDk0ZWIxZjkwN2NlYTI1NmRmZDU4YTM2MjJlMmRlOWFjZDU5YTNiMGNkYzk2NjA
RHP BEARING
RHP BEARING
LFTC1.1/8EC
RHP BEARING RHP BEARING
Description
LFTC1.1/8EC FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
LFTC1.1/8EC
BDI #
1189953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFTC1-1-8EC/p/1189953
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.8
EAN
0747023003631
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
1030-1.1/8EC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.405 Inch | 35.687 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

