https://www.bdiexpress.com/medias/INDASIFBXXXX-BFPL-WHT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3OXxpbWFnZS9qcGVnfGFEaGpMMmd5TlM4eE1EYzJPVFV5TWpNeU56VTRNaTlKVGtSQlUwbEdRbGhZV0ZoZlFrWlFURjlYU0ZSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8OTVlMGNkYmVmNTBmMDM5NjBhZDIwM2I4YzU5Y2NhYTY3NDUxMDg0YTE5YTc4ODRlNmVhYzk4NzE1M2I4ZGIyYw
https://www.bdiexpress.com/medias/INDASIFBXXXX-BFPL-WHT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3OXxpbWFnZS9qcGVnfGFEaGpMMmd5TlM4eE1EYzJPVFV5TWpNeU56VTRNaTlKVGtSQlUwbEdRbGhZV0ZoZlFrWlFURjlYU0ZSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8OTVlMGNkYmVmNTBmMDM5NjBhZDIwM2I4YzU5Y2NhYTY3NDUxMDg0YTE5YTc4ODRlNmVhYzk4NzE1M2I4ZGIyYw
AMI BEARINGS
AMI BEARINGS
MBFPL5-16W
AMI BEARINGS AMI BEARINGS
Description
MBFPL5-16W FLANGED BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
MBFPL5-16W
BDI #
102857
Details
198.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBFPL5-16W/p/102857
Your Price
$ 198.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.34
EAN
0808250175628
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MB5-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | White Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MBFPL5-16W
Weight / LBS
0.75
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.063 Inch | 27 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

