Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MBLX5W https://www.bdiexpress.com/medias/INDASIFBXXXX-MBL-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3NnxpbWFnZS9qcGVnfGFHTTVMMmhsWVM4eE1EYzJPVFU0TnpNek9USTVOQzlKVGtSQlUwbEdRbGhZV0ZoZlRVSk1YMWRJVkY4eVFreFVYek13TUhnek1EQXVhbkJufDhlOWIzYTUyNjRhYTMzOGM3NGRkMDM2Mzk1ZDgwZmMzZTgwMTAyYmRjOGM1YzEwNjFkNDdiZDVjNTFhZDM1OGU
102950 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

MBLX5W

Description

MBLX5W FLANGED BLOCK BEARING ; 25MM ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal

Part #

MBLX5W

BDI #
102950

Details

195.4 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 195.40 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.209
EAN
0808250175741
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
MB5
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | White Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MBLX5W
Weight / LBS
0.46
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Bore
0.984 Inch | 25 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing
2.992 Inch | 76 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh