AMI BEARINGS
AMI BEARINGS
MBNFL5-16CW
AMI BEARINGS AMI BEARINGS
Description
MBNFL5-16CW FLANGED BLOCK BEARING ; 1" ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
MBNFL5-16CW
BDI #
102978
Details
231.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBNFL5-16CW/p/102978
Your Price
$ 231.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.309
EAN
0808250212415
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MB5-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | White Housing | Open Cover
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MBNFL5-16CW
Weight / LBS
0.67
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


