SEALMASTER
SEALMASTER
MFC-20
SEALMASTER SEALMASTER
Description
MFC-20 FLANGE CARTRIDGE BEARING UNIT ; 1-1/4" BORE 4.1" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
701799
BDI #
347834
Details
339.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFC-20/p/347834
Your Price
$ 339.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.667
EAN
0662461013342
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
2-14
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-20
Manufacturer Internal Number
701799
Weight / LBS
3.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
3.375 Inch | 85.725 Millimeter
Nominal Bolt Circle Diameter Round
4.1 Inch | 105 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing
2.9 Inch | 73.66 Millimeter
Cartridge Pilot Depth
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



