Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MFC-35 DRT https://www.bdiexpress.com/medias/INDMORFBXXXX-MFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTR8aW1hZ2UvanBlZ3xhRFUwTDJneVpTODVOVE16TWpNek16azNOemt3TG1wd1p3fDA0MDJlOWZjZjg4YWZiOTRlYzJjOGIyMjQwYWM1M2FhY2I4MGE0ZDI2OTNjZDVjMjdlY2EyMDQxYmNiMTU3NTk
333196 Flange Block Bearings 

SEALMASTER SEALMASTER

MFC-35 DRT

Description

MFC-35 DRT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal

Part #

715022

BDI #
333196

Details

929.1 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 929.10 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.767
EAN
0662461326329
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
3-23-DRT
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Highly Contaminated | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-35 DRT
Manufacturer Internal Number
715022
Weight / LBS
10.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh