SEALMASTER
SEALMASTER
MFC-36C
SEALMASTER SEALMASTER
Description
MFC-36C FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 5.9" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/4" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
704147
BDI #
347993
Details
1034.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFC-36C/p/347993
Your Price
$ 1,034.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.358
EAN
0662461026342
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
2-24C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-36C
Manufacturer Internal Number
704147
Weight / LBS
10.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/4" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



