SEALMASTER
SEALMASTER
MFC-64
SEALMASTER SEALMASTER
Description
MFC-64 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 9.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 4" Bore; 9.4" Bolt Circle Diameter; 6.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
714692
BDI #
348011
Details
4291.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFC-64/p/348011
Your Price
$ 4,291.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
19.613
EAN
0662461075791
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13/16 Inch
Relubricatable
Yes
Insert Part Number
3-4
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-64
Manufacturer Internal Number
714692
Weight / LBS
44
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 4" Bore; 9.4" Bolt Circle Diameter; 6.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Depth
1.125 Inch | 28.575 Millimeter
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Bolt Spacing
6.6 Inch | 167.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



