https://www.bdiexpress.com/medias/INDMORFBXXXX-MFCH-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxOXxpbWFnZS9qcGVnfGFETXdMMmhpT0M4eE1EYzJOalkyT0RFMk9USTBOaTlKVGtSTlQxSkdRbGhZV0ZoZlRVWkRTRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmNhNWI0ODQxNThkYTJiMzFhMWY0MmMyZWRlZTA0YmEzZWZjNzc3YjIwYmI0NTEwM2M2ZTEwZjFhN2ExNThjNg
https://www.bdiexpress.com/medias/INDMORFBXXXX-MFCH-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxOXxpbWFnZS9qcGVnfGFETXdMMmhpT0M4eE1EYzJOalkyT0RFMk9USTBOaTlKVGtSTlQxSkdRbGhZV0ZoZlRVWkRTRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmNhNWI0ODQxNThkYTJiMzFhMWY0MmMyZWRlZTA0YmEzZWZjNzc3YjIwYmI0NTEwM2M2ZTEwZjFhN2ExNThjNg
SEALMASTER
SEALMASTER
MFCH-24
SEALMASTER SEALMASTER
Description
MFCH-24 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 5.1" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 5.1" Bolt Circle Diameter; 3.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
709339
BDI #
347867
Details
521.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFCH-24/p/347867
Your Price
$ 521.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.724
EAN
0662461306291
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
3-18
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFCH-24
Manufacturer Internal Number
709339
Weight / LBS
6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 5.1" Bolt Circle Diameter; 3.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Depth
0.438 Inch | 11.125 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.6 Inch | 91.44 Millimeter
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

