

TIMKEN
TIMKEN
MSE1000BRHFKPS
TIMKEN TIMKEN
Description
MSE1000BRHFKPS FLANGE BLK CYL RLR BRG ; POR 10" BORE RETAINED W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 10" Bore; 26" Bolt Circle Diameter; 18.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Part #
MSE1000BRHFKPS
BDI #
22813970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSE1000BRHFKPS/p/22813970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
365.15
EAN
0013992068309
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
MSE1000BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
805.02
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 10" Bore; 26" Bolt Circle Diameter; 18.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
26 Inch | 660 Millimeter
Length Thru Bore
6.693 Inch | 170 Millimeter
Bolt Spacing
18.4 Inch | 467.36 Millimeter
Bore
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh