SEALMASTER
SEALMASTER
MSF-56
SEALMASTER SEALMASTER
Description
MSF-56 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.6" Bolt Circle Diameter; 6-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
701967
BDI #
347805
Details
2606.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSF-56/p/347805
Your Price
$ 2,606.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
13.014
EAN
0662461014738
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
25/32 Inch
Relubricatable
Yes
Insert Part Number
2-38
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSF-56
Manufacturer Internal Number
701967
Weight / LBS
30
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.6" Bolt Circle Diameter; 6-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
9.6 Inch | 244.9 Millimeter
Length Thru Bore
3.781 Inch | 96.037 Millimeter
Bolt Spacing
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



