

TIMKEN
TIMKEN
MSM200BXHFATL
TIMKEN TIMKEN
Description
MSM200BXHFATL FLANGE BLK CYL RLR BRG ; EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Block; 200MM Bore; 572MM Bolt Circle Diameter; 404.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSM200BXHFATL
BDI #
20351337
Details
97191.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSM200BXHFATL/p/20351337
Your Price
$ 97,191.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
275.66
EAN
0013992046970
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM200BX
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
607.18
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 200MM Bore; 572MM Bolt Circle Diameter; 404.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Nominal Bolt Circle Diameter Round
22.5 Inch | 572 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Bolt Spacing
15.9 Inch | 404.5 Millimeter
Bore
7.874 Inch | 200 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh