

TIMKEN
TIMKEN
MSM220BXHFATL
TIMKEN TIMKEN
Description
MSM220BXHFATL FLANGE BLK CYL RLR BRG ; EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Block; 220MM Bore; 620MM Bolt Circle Diameter; 438.4MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSM220BXHFATL
BDI #
20351361
Details
120840.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSM220BXHFATL/p/20351361
Your Price
$ 120,840.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
304.33
EAN
0013992047779
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
MSM220BX
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
670.34
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 220MM Bore; 620MM Bolt Circle Diameter; 438.4MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
17.3 Inch | 438.4 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Nominal Bolt Circle Diameter Round
24.4 Inch | 620 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh