https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwN3xpbWFnZS9qcGVnfGFEQTRMMmd3WVM4eE1EYzJPVEEzTmpFeU5UY3lOaTlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYemhDVEZSZk16QXdlRE13TUM1cWNHY3xmMDI4ZWY2ODA0NDBmN2I1N2UzYWUyNWViYjE2NmY3ZWJiYWZjYjc4ZmYxY2JmYTU4MzEyNGUwYjY2Y2I5MzU0
https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwN3xpbWFnZS9qcGVnfGFEQTRMMmd3WVM4eE1EYzJPVEEzTmpFeU5UY3lOaTlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYemhDVEZSZk16QXdlRE13TUM1cWNHY3xmMDI4ZWY2ODA0NDBmN2I1N2UzYWUyNWViYjE2NmY3ZWJiYWZjYjc4ZmYxY2JmYTU4MzEyNGUwYjY2Y2I5MzU0
TIMKEN
TIMKEN
MSM300BRHFATL
TIMKEN TIMKEN
Description
MSM300BRHFATL FLANGE BLK CYL RLR BRG ; RETAINED
Flange Block Bearing; 8 Bolt Round Flange Block; 300MM Bore; 708MM Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSM300BRHFATL
BDI #
20351439
Details
182004.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSM300BRHFATL/p/20351439
Your Price
$ 182,004.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
424.06
EAN
0013992048325
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM300BR
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
934.05
Long Description
Flange Block Bearing; 8 Bolt Round Flange Block; 300MM Bore; 708MM Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Length Thru Bore
7.598 Inch | 193 Millimeter
Nominal Bolt Circle Diameter Round
27.9 Inch | 708 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

