https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFBL-WHT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDJ8aW1hZ2UvanBlZ3xhR014TDJoaE5TOHhNRE13TXprNE1UazNOell6TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HUWt4ZlYwaFVYek5DVEZSZk16QXdlRE13TUM1cWNHY3w3N2MxMjE1M2Y4MDViMGE5ZTI0MzAwMjQxZjhiYmE5NWU2MGZkODY3YWMzMWIxMTFmMGMyYjNiMDExYWQ1YTFi
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFBL-WHT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDJ8aW1hZ2UvanBlZ3xhR014TDJoaE5TOHhNRE13TXprNE1UazNOell6TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HUWt4ZlYwaFVYek5DVEZSZk16QXdlRE13TUM1cWNHY3w3N2MxMjE1M2Y4MDViMGE5ZTI0MzAwMjQxZjhiYmE5NWU2MGZkODY3YWMzMWIxMTFmMGMyYjNiMDExYWQ1YTFi
AMI BEARINGS
AMI BEARINGS
MUCFBL205-16W
AMI BEARINGS AMI BEARINGS
Description
MUCFBL205-16W FLANGED BLOCK BEARING ; 1" BORE 0" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
MUCFBL205-16W
BDI #
103693
Details
242.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUCFBL205-16W/p/103693
Your Price
$ 242.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.3
EAN
0808250218110
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | White Housing | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCFBL205-16W
Weight / LBS
0.67
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
1.125 Inch | 28.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

