https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFBL-WHT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDJ8aW1hZ2UvanBlZ3xhR014TDJoaE5TOHhNRE13TXprNE1UazNOell6TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HUWt4ZlYwaFVYek5DVEZSZk16QXdlRE13TUM1cWNHY3w3N2MxMjE1M2Y4MDViMGE5ZTI0MzAwMjQxZjhiYmE5NWU2MGZkODY3YWMzMWIxMTFmMGMyYjNiMDExYWQ1YTFi
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFBL-WHT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDJ8aW1hZ2UvanBlZ3xhR014TDJoaE5TOHhNRE13TXprNE1UazNOell6TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HUWt4ZlYwaFVYek5DVEZSZk16QXdlRE13TUM1cWNHY3w3N2MxMjE1M2Y4MDViMGE5ZTI0MzAwMjQxZjhiYmE5NWU2MGZkODY3YWMzMWIxMTFmMGMyYjNiMDExYWQ1YTFi
AMI BEARINGS
AMI BEARINGS
MUCFBL206-20W
AMI BEARINGS AMI BEARINGS
Description
MUCFBL206-20W FLANGED BLOCK BEARING ; 1-1/4" BORE 0" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
MUCFBL206-20W
BDI #
103697
Details
275.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUCFBL206-20W/p/103697
Your Price
$ 275.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.445
EAN
0808250229703
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC206-20
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | White Housing | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCFBL206-20W
Weight / LBS
1.03
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

