https://www.bdiexpress.com/medias/INDASIFBXXXX-MUCFPL-WHT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTJ8aW1hZ2UvanBlZ3xhR1UyTDJobU15OHhNRE13TXprNE1qRTBNVFEzTUM5SlRrUkJVMGxHUWxoWVdGaGZUVlZEUmxCTVgxZElWRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTgxMGY1YmY5YjQ1Y2JjNGUyNmUyZGY5OTUzOWZlZTgwODg0MDI3OGRlNzg4ZTc5OTUwMTAwZWQwZTBiZmE4Nw
https://www.bdiexpress.com/medias/INDASIFBXXXX-MUCFPL-WHT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTJ8aW1hZ2UvanBlZ3xhR1UyTDJobU15OHhNRE13TXprNE1qRTBNVFEzTUM5SlRrUkJVMGxHUWxoWVdGaGZUVlZEUmxCTVgxZElWRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTgxMGY1YmY5YjQ1Y2JjNGUyNmUyZGY5OTUzOWZlZTgwODg0MDI3OGRlNzg4ZTc5OTUwMTAwZWQwZTBiZmE4Nw
AMI BEARINGS
AMI BEARINGS
MUCFPL204-12W
AMI BEARINGS AMI BEARINGS
Description
MUCFPL204-12W FLANGED BLOCK BEARING ; 3/4"B 4BOLT 3-1/2"BLT CIRCLE THRPLSTIC
Flange Block Bearing; 4 Bolt Square Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
MUCFPL204-12W
BDI #
104481
Details
201.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUCFPL204-12W/p/104481
Your Price
$ 201.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.291
EAN
0808250194766
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC204-12
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | White Housing | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCFPL204-12W
Weight / LBS
0.66
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

