EDT CORP
EDT CORP
NA4AJ-T7T-38-LKT
EDT CORP EDT CORP
Description
NA4AJ-T7T-38-LKT FLANGED BLOCK BEARING ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 5.62" Bolt Spacing; 2 Piece Split; Double Lock Collar Split Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
NA4AJ-T7T-38-LKT
BDI #
20883301
Details
7098.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NA4AJ-T7T-38-LKT/p/20883301
Your Price
$ 7,098.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.533
EAN
0883450929721
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Split Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
NAIUJT-38-LKT
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Split Poly-Round Bearing | Split KleanCap Sleeve | Gray Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
11.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 5.62" Bolt Spacing; 2 Piece Split; Double Lock Collar Split Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Bolt Spacing
5.62 Inch | 142.748 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


