

TIMKEN
TIMKEN
NAU4LKPLF208
TIMKEN TIMKEN
Description
NAU4LKPLF208 FLANGE BLOCK BALL BEARING ; POLY-ROUND 4 BOLT POLYMER HSG
Flange Block Bearing; 4 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 102MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Part #
NAU4LKPLF208
BDI #
23241715
Details
679.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKPLF208/p/23241715
Your Price
$ 679.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.726
EAN
0883450784122
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
NAU4LK208
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.7
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 102MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4 Inch | 102 Millimeter
Length Thru Bore
1.874 Inch | 47.6 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh