https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-NAU-S-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDF8aW1hZ2UvanBlZ3xhREUyTDJoa1ppOHhNREl5TURZNU1qUTNNVGd6T0M5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlRrRlZYMU5mVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfGZiNTRmNDQyM2YwMTJhYzAxZTIzMzk4NjhlODRlMWVlNGZkMjk0OGNiMTRlYzQ5MDIzNDYxMTc3MmFjZTA2Mzk
                
                https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-NAU-S-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDF8aW1hZ2UvanBlZ3xhREUyTDJoa1ppOHhNREl5TURZNU1qUTNNVGd6T0M5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlRrRlZYMU5mVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfGZiNTRmNDQyM2YwMTJhYzAxZTIzMzk4NjhlODRlMWVlNGZkMjk0OGNiMTRlYzQ5MDIzNDYxMTc3MmFjZTA2Mzk
                
					
						
									TIMKEN
								TIMKEN
							
						
					NAU4LKSF205
				 
				TIMKEN TIMKEN
Description
						
                            
								NAU4LKSF205 FLANGE BLOCK BALL BEARING ; POLY-ROUND 4 BOLT CAST SS HSG
Flange Block Bearing; 4 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Stainless Steel; Sleeve Bearing; Relubricatable
                         	Part #
	                    
	                      	NAU4LKSF205
							BDI #
						
	                      	23241368
							
						
Details
                    
                        475.19
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKSF205/p/23241368
						
		
		
		
				Your Price
				
						
							$ 475.19 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171501
					Weight / Kilogram
				0.953
					EAN
				0883450645850
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Double Lock Collar Sleeve
			Housing Style
				
					4 Bolt Flange Block
			Rolling Element
				
					Sleeve Bearing
			Housing Material
				
					Stainless Steel
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					10 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					NAU4LK205
			Housing Configuration
				
					1 Piece Solid
			Pilot Configuration
				
					No Pilot
			Inch - Metric
				
					Metric
			Other Features
				
					Poly-Round Bearing | KleanCap Stainless Steel Sleeve
			Category - BDI
				
					Flange Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Flanged
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					1.4
			Long Description
				
					Flange Block Bearing; 4 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Stainless Steel; Sleeve Bearing; Relubricatable
			Bolt Spacing
				
					2.756 Inch | 70 Millimeter
			Length Thru Bore
				
					1.469 Inch | 37.3 Millimeter
			Cartridge Pilot Diameter
				
					0 Inch | 0 Millimeter
			Nominal Bolt Circle Diameter Round
				
					3.9 Inch | 99 Millimeter
			Bore
				
					0.984 Inch | 25 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
