Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCCJ35 https://www.bdiexpress.com/medias/INDINAFBXXXX-PCCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NXxpbWFnZS9qcGVnfGFHWm1MMmc0TXk4eE1EYzJOams0TVRFek5qUXhOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFTkRTbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58M2I3Zjk4OWE1Y2NhZmQwM2RjNWM5NWNhZTRlOWQ3NTg4NjI2YzJmZTg3MzU3YWNiMGYxNjcwZWMwODEyYzIyMQ
1176466 Flange Block Bearings 

INA INA

PCCJ35

Description

PCCJ35 FLANGED HOUSING UNIT ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Cartridge; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Double Snap Ring; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

PCCJ35

BDI #
1176466

Details

430.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 430.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.48
EAN
4012802808117
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Double Snap Ring
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
G5207-2RSN
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PCCJ35
Weight / LBS
3.263
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Double Snap Ring; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Depth
0.118 Inch | 3 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Bolt Spacing
3.622 Inch | 92 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh