https://www.bdiexpress.com/medias/INDINAFBXXXX-PCJY-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4OXxpbWFnZS9qcGVnfGFHVmpMMmhrTlM4eE1EYzJPRFExTlRrMU9EVTFPQzlKVGtSSlRrRkdRbGhZV0ZoZlVFTktXVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmMzNTcxZTZjZDdkOGYwYmE4NjQ3OWExMjE1NDEzZDk0NmQ0MWQyNzI0NzQyMTU4YzRkOTQ0MjgyNmVlM2JmYQ
https://www.bdiexpress.com/medias/INDINAFBXXXX-PCJY-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4OXxpbWFnZS9qcGVnfGFHVmpMMmhrTlM4eE1EYzJPRFExTlRrMU9EVTFPQzlKVGtSSlRrRkdRbGhZV0ZoZlVFTktXVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmMzNTcxZTZjZDdkOGYwYmE4NjQ3OWExMjE1NDEzZDk0NmQ0MWQyNzI0NzQyMTU4YzRkOTQ0MjgyNmVlM2JmYQ
INA
INA
PCJY35-XL-N
INA INA
Description
PCJY35-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 35MM BORE 130MM 4 BOLT SQ
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PCJY35-XL-N
BDI #
15048853
Details
201.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PCJY35-XL-N/p/15048853
Your Price
$ 201.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.39
EAN
4012802823882
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
GAY35NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PCJY35
Weight / LBS
3.528
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.622 Inch | 92 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

