https://www.bdiexpress.com/medias/INDINAFBXXXX-PME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MnxpbWFnZS9qcGVnfGFHUTBMMmd3T1M4eE1EYzJPRFE0TWpRd01qTXpOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NjI5NmZhOTg0MDEyODY1OTdmMWNiNzczNTkyNGZmMWZmMWQzNWJmODMxYTViOWNjN2M1ZGQyODA3NjYzNzM3
https://www.bdiexpress.com/medias/INDINAFBXXXX-PME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MnxpbWFnZS9qcGVnfGFHUTBMMmd3T1M4eE1EYzJPRFE0TWpRd01qTXpOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NjI5NmZhOTg0MDEyODY1OTdmMWNiNzczNTkyNGZmMWZmMWQzNWJmODMxYTViOWNjN2M1ZGQyODA3NjYzNzM3
INA
INA
PME60-XL-N
INA INA
Description
PME60-XL-N X-LIFE FLANGED HSG UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 114.3MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PME60-XL-N
BDI #
18314819
Details
494.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PME60-XL-N/p/18314819
Your Price
$ 494.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.65
EAN
4012802836790
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE60NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PME60N
Weight / LBS
8.047
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 114.3MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
2.091 Inch | 53.1 Millimeter
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Bolt Spacing
4.5 Inch | 114.3 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
5.315 Inch | 135 Millimeter
Cartridge Pilot Depth
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

