https://www.bdiexpress.com/medias/INDINAFBXXXX-PMEY-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OHxpbWFnZS9qcGVnfGFHRTRMMmhsWlM4eE1EYzJOak00TnpVME5EQTVOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFMUZXVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58NzMwMThjYzU2NDlhZWJlOTUzMzBiYTBmODNjYjI4ZDZmN2UzMWVkM2IxOTM0MzdkNjg4MTQ1MzA1N2JjN2Q5Yw
https://www.bdiexpress.com/medias/INDINAFBXXXX-PMEY-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OHxpbWFnZS9qcGVnfGFHRTRMMmhsWlM4eE1EYzJOak00TnpVME5EQTVOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFMUZXVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58NzMwMThjYzU2NDlhZWJlOTUzMzBiYTBmODNjYjI4ZDZmN2UzMWVkM2IxOTM0MzdkNjg4MTQ1MzA1N2JjN2Q5Yw
INA
INA
PMEY40-XL-N
INA INA
Description
PMEY40-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PMEY40-XL-N
BDI #
1176620
Details
226.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PMEY40-XL-N/p/1176620
Your Price
$ 226.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.52
EAN
4012802804492
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
GAY40NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PMEY40
Weight / LBS
4.697
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
3.937 Inch | 100 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Length Thru Bore
1.555 Inch | 39.5 Millimeter
Cartridge Pilot Depth
0.374 Inch | 9.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
3.3 Inch | 84.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

