TIMKEN
TIMKEN
QAAC22A407ST
TIMKEN TIMKEN
Description
QAAC22A407ST FLANGE CRTG SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-7/16" Bore; 11.8" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
QAAC22A407ST
BDI #
752161
Details
5434.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAAC22A407ST/p/752161
Your Price
$ 5,434.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
32.688
EAN
0883450016582
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
72
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-7/16" Bore; 11.8" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Cartridge Pilot Depth
1.9 Inch | 48.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


