TIMKEN
TIMKEN
QAACW22A115SN
TIMKEN TIMKEN
Description
QAACW22A115SN FLANGE CRTG SPH RLR BRG
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 115MM Bore; 300MM Bolt Circle Diameter; 149.225MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QAACW22A115SN
BDI #
787416
Details
5434.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAACW22A115SN/p/787416
Your Price
$ 5,434.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
32.688
EAN
0883450306072
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
72
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 115MM Bore; 300MM Bolt Circle Diameter; 149.225MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh