Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAAF22A110SN https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-QAAF-CC-TRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDJ8aW1hZ2UvanBlZ3xhRFZoTDJoaE9TOHhNREl5TURZNU16ZzRNRGcyTWk5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlVVRkJSbDlEUTE5VVVrSmZVa3hmTXpBd2VETXdNQzVxY0djfDdlYzQ0MmFjY2U5MTFmMzU5NTBjZGI0YTAzYTZiOTZiYzQ4MDU3MzljYTI5OGRiYzk3YTJhMDY5MmFjY2ZlYTQ
22086252 Flange Block Bearings 

TIMKEN TIMKEN

QAAF22A110SN

Description

QAAF22A110SN FLANGED BEARING

Flange Block Bearing; 4 Bolt Square Flange Block; 110MM Bore; 315MM Bolt Circle Diameter; 222.3MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal

Part #

QAAF22A110SN

BDI #
22086252

Details

5066.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,066.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
0883450511346
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
63
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 110MM Bore; 315MM Bolt Circle Diameter; 222.3MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.331 Inch | 110 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Bolt Spacing
8.752 Inch | 222.3 Millimeter
Length Thru Bore
6.252 Inch | 158.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh