

TIMKEN
TIMKEN
QAAFY26A130SEN
TIMKEN TIMKEN
Description
QAAFY26A130SEN FLANGE BLOCK SPH RLR BRG ; 130MM
Flange Block Bearing; 6 Bolt Round Flange Block; 130MM Bore; 355.6MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QAAFY26A130SEN
BDI #
773780
Details
8026.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAAFY26A130SEN/p/773780
Your Price
$ 8,026.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
52.21
EAN
0883450302791
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
115
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 130MM Bore; 355.6MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bore
5.118 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Length Thru Bore
7.44 Inch | 188.976 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh