https://www.bdiexpress.com/medias/INDQMIFBXXXX-QAF-A-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MHxpbWFnZS9qcGVnfGFEVXlMMmhsTXk4eE1EYzNNREV6TkRFek9Ea3hNQzlKVGtSUlRVbEdRbGhZV0ZoZlVVRkdYMEZmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MTAxZTU1YzQzZmQzZjMzN2I3MjFlNzViZTViZWI1NzUyNWUwM2VmODc3MDEzYjg4NzBmZWU0M2M3ODNiZTdm
https://www.bdiexpress.com/medias/INDQMIFBXXXX-QAF-A-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MHxpbWFnZS9qcGVnfGFEVXlMMmhsTXk4eE1EYzNNREV6TkRFek9Ea3hNQzlKVGtSUlRVbEdRbGhZV0ZoZlVVRkdYMEZmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MTAxZTU1YzQzZmQzZjMzN2I3MjFlNzViZTViZWI1NzUyNWUwM2VmODc3MDEzYjg4NzBmZWU0M2M3ODNiZTdm
TIMKEN
TIMKEN
QAF08A035SB
TIMKEN TIMKEN
Description
QAF08A035SB FLANGE BLK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 125.7MM Bolt Circle Diameter; 88.9MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Part #
QAF08A035SB
BDI #
20395024
Details
534.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAF08A035SB/p/20395024
Your Price
$ 534.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.748
EAN
0883450401654
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
10.47
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 125.7MM Bolt Circle Diameter; 88.9MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Bolt Spacing
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
4.9 Inch | 125.7 Millimeter
Bore
1.378 Inch | 35 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

