EDT CORP
EDT CORP
QF2AH-T7T-32-LKT
EDT CORP EDT CORP
Description
QF2AH-T7T-32-LKT FLANGED BLOCK BEARING ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 6.19" Bolt Spacing; 2 Piece Split; Double Lock Collar Split Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
QF2AH-T7T-32-LKT
BDI #
20883295
Details
7716.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QF2AH-T7T-32-LKT/p/20883295
Your Price
$ 7,716.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.313
EAN
0883450930369
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Split Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QFIUHT-32-LKT
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Split Poly-Round Bearing | Split KleanCap Sleeve | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 6.19" Bolt Spacing; 2 Piece Split; Double Lock Collar Split Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Bolt Spacing
6.19 Inch | 157.226 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


