https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-QF-A-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDZ8aW1hZ2UvanBlZ3xhREV3TDJnMU55OHhNREl5TURZM016UXpNell6TUM5SlRrUkZSRlJHUWxoWVdGaGZNa0pmVVVaZlFWODVYMU5UWHpNd01IZ3pNREF1YW5CbnwzNzEyYjZjNTNhODBlMjZhNzMwZDJjYzEyYzQ1NzBiY2NlYzE1YmI3NDllMTU0NjUyY2VhN2I4ZThlNjIwODRh
https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-QF-A-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDZ8aW1hZ2UvanBlZ3xhREV3TDJnMU55OHhNREl5TURZM016UXpNell6TUM5SlRrUkZSRlJHUWxoWVdGaGZNa0pmVVVaZlFWODVYMU5UWHpNd01IZ3pNREF1YW5CbnwzNzEyYjZjNTNhODBlMjZhNzMwZDJjYzEyYzQ1NzBiY2NlYzE1YmI3NDllMTU0NjUyY2VhN2I4ZThlNjIwODRh
EDT CORP
EDT CORP
QF2AK9-2-5/8
EDT CORP EDT CORP
Description
QF2AK9-2-5/8 FLANGED BLOCK BEARING ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 2-5/8" Bore; 8.3" Bolt Circle Diameter; 8.31" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
QF2AK9-2-5/8
BDI #
20873577
Details
6149.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QF2AK9-2-5-8/p/20873577
Your Price
$ 6,149.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.211
EAN
0883450878616
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QFIUK9-2-5/8
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
10.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2-5/8" Bore; 8.3" Bolt Circle Diameter; 8.31" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Length Thru Bore
2.922 Inch | 74.219 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Bolt Spacing
8.31 Inch | 211.074 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

