TIMKEN
TIMKEN
QMCW30J507SC
TIMKEN TIMKEN
Description
QMCW30J507SC CARTRIDGE SPH RLR BRG
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5-7/16" Bore; 14-1/2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Part #
QMCW30J507SC
BDI #
784313
Details
10318.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMCW30J507SC/p/784313
Your Price
$ 10,318.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
102.6
EAN
0883450064835
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Eccentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
23230
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
226
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5-7/16" Bore; 14-1/2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Cartridge Pilot Diameter
13 Inch | 330 Millimeter
Nominal Bolt Circle Diameter Round
14.5 Inch | 368.3 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Bolt Spacing
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh