

TIMKEN
TIMKEN
QMCW34J608SEN
TIMKEN TIMKEN
Description
QMCW34J608SEN PILOTED FLANGE CARTRIDGE ; 608IN
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 6-1/2" Bore; 12" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QMCW34J608SEN
BDI #
779046
Details
22068.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMCW34J608SEN/p/779046
Your Price
$ 22,068.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
152.54
EAN
0883450382656
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23234
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
336
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 6-1/2" Bore; 12" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
12 Inch | 305.5 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Cartridge Pilot Diameter
15 Inch | 381 Millimeter
Bolt Spacing
8.5 Inch | 215.9 Millimeter
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh