

TIMKEN
TIMKEN
QMFX18J080SEO
TIMKEN TIMKEN
Description
QMFX18J080SEO FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 80MM Bore; 241MM Bolt Circle Diameter; 170.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Part #
QMFX18J080SEO
BDI #
792017
Details
2159.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFX18J080SEO/p/792017
Your Price
$ 2,159.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.442
EAN
0883450257589
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFX18J080SEO
Weight / LBS
23
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 80MM Bore; 241MM Bolt Circle Diameter; 170.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Bolt Spacing
6.72 Inch | 170.7 Millimeter
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh